Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Kobe Electrical Appliances
- Click to enlarge -
Kobe Electrical Appliances : 760W DIRTY WATER PUMP 230V : KBE-279-4500K


Alternative products...
750W SUBMERSIBLE WATER PUMP : KBE-279-4470K 750W SUBMERSIBLE WATER PUMP

Product code:
KBE-279-4470K


£83.99/ea.


760W DIRTY WATER PUMP 230V

Kobe Water Pumps

The Kobe? WPS760 submersible water pump is effective for the draining of cellars, cisterns and the general transfer of water around the home or garden.

Features include:
Easy to remove filters for cleaning and access to the impeller.
Automatic float switch.
Capable of continuous and reliable running.
Strong double insulated case.
No metal parts in contact with water.
Overload protection.
Multi-hose adaptor.


Availability:
Available Stock Order Online We do have some limited stock of 760W DIRTY WATER PUMP 230V available.
Check branch stock Check branch stock.
Order code: KBE-279-4500K
Suppliers Part Number: WPS760
Offer price:
£77.99 /ea. incl. VAT
£64.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

WPS760 Submersible Water Pump 230V

Spefication for the Kobe? WPS760 Submersible Water Pump:
Nominal voltage: 230V
Nominal frequency: 50Hz
Power consumption: 760 Watt
Delivery rate max: 14,000 L/H
Delivery height max: 10m
Submersion depth max: 8m
Water temperature max: 35C
Hose connection: 1'', 11/4'' and 11/2''
Foreign bodies up to: dia. 4mm
Switching point ON: approx. 50cm
Switching point OFF: approx. 5cm
Suitable hose sizes: 1'', 1 1/4'' and 1 1/2''

PERFORMANCE DATA
1m - max: 14,000l/h max.
2.5m - max: 12,200l/h max.
5m - max: 10,500l/h max.
7.5m - max: 8,000l/h max.



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.