Cromwell Online - Industrial Tools Supplier



Kobe Electrical Appliances

ELECTRIC INSECT KILLERS 20W

Category: Hygiene & Washroom > Pest Control > Fly Killers

Kobe™ Electrical Appliances Fly Killers

The Kobe™ IKE Series slim line, two tube fly killers can be suspended from the ceiling or wall and as soon as you switch on, it'll start to attract any flies or insects in the area; as soon as they touch the high voltage inner grill they get ZAPPED! The remains fall into the removable metal collection tray for disposal.

Kobe™ IKE electric insect killers are economical and effective in use making them ideal for shops, takeaways, kitchens and other applications requiring effective fly control at a competitive price.

IKE020 20W Electric UV Insect Killer

Specification:
Model: IKE020
Voltage: 220-240v
Frequency: 50/50Hz
Power: 20W protects an area up to 120m2
Output: DC3500 - 7000W
Tube type: TLD10W x 2

In Stock:
Available Stock ELECTRIC INSECT KILLERS 20W is currently in stock with high quantities available.
Order code: KBE-787-0040K
Suppliers Part Number: BT20W
Offer price:
£35.24 incl. VAT
£29.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
All information is given for guidance only and may be subject to change.