Cromwell Online - Industrial Tools Supplier



- Click to enlarge -
MICROWAVE WHITE 900 WATT : KBE-789-0010K

[Additional image]

MICROWAVE WHITE 900 WATT

Category: Catering Supplies > Electrical Goods

High power microwave oven with 900W output power. Suitable for all domestic and general use.

900W Microwave Oven (White)

With six power levels and 30 minute timer, defrost setting and audible cooking end signal. Large heat control and time setting dials. Internal light. Specification: 23ltr/0.8cu.ft. Power consumption: AC230V/50Hz/1400W. Microwave power output: 900W. Manual control. Six power levels. Pull handle door. Turntable: 314mm. Cavity finish: painted. Cavity (W x D x H): 215 x 350 x 330mm (23L/0.8cu.ft). Exterior (W x D x H): 305 x 508 x 405mm. Gross weight: 17.5kg. Net weight: 15.6kg.

In Stock:
Available Stock MICROWAVE WHITE 900 WATT is currently in stock with high quantities available.
Order code: KBE-789-0010K
Suppliers Part Number: 23L
Offer price:
£58.63 incl. VAT
£49.90 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.