Cromwell Online - Industrial Tools Supplier



Kobe Electrical Appliances

12" DESK FAN

Category: Power Tools > Electric > Static Power Tools > Fans & Dehumidifiers

Kobe™ Pedestal and Desk Fans

Kobe™ fans are a range of desk and pedestal fans ideal for use in offices, receptions, workshops and countless other areas where people need to stay cool.

KDF300 12’’ 3-Speed Desk Fan

The silent running KDF300 desk top fan from Kobe™ is ideally suitable for small to medium offices, workshops and countless other areas where people need cooling. The 90° oscillating head action can be selected to ensure that the fan can cover the largest area possible; the fan head can also be tilted as required.

Specification:
Speed control: 3 positions.
Oscillating action: 90°
Fan Diameter: 300mm(12'')
Power input: 45W
Weight: 2.8Kg

Supplied fitted with a plug in accordance with BS3456.

In Stock:
Available Stock 12" DESK FAN is currently in stock with high quantities available.
Order code: KBE-828-0030K
Suppliers Part Number: TP30-1
Offer price:
£23.49 incl. VAT
£19.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.