FLAT FAN HEATER 1000/2000W
Kobe Fan Heaters
FFH200 Slim Line 2kW Fan Heater
The FFH200 slim line 2kW fan heater from Kobe has three settings cool air, warm air (1,000W) and hot air (2000W) it is ideally suitable for heating small to medium sized rooms or conservatories. The thermostat controlled heating element only switches the fan on once it drops below the temperature you've selected and when it reaches the desired temperature it switches off automatically, ensuring the heater is as economical to run as possible. The heater can be set to provide frost guard protection to maintain the temperature above freezing. A safety overheat cut off switch prevents the heater from becoming too hot.
In Stock:
Sorry, we are currently out of stock of FLAT FAN HEATER 1000/2000W. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
|
Order code: KBE-828-0060K
Suppliers Part Number: FFH200
|
Offer price: |
£18.79
incl. VAT
£15.99
excl. VAT
|
|