JIGSAW BLADES (EQV. TO BOSCH T111C) PKT-5
'T' Type Shank Jigsaw Blades
Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate reducing the gap around the blade and reduces the splinter area. Another technique is to score a guide line on the wood, this creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line, this holds the material in place whilst the cut is being made. 'T' Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo.
"Euro" Cards
Jigsaw Blade (Equivalent to Bosch T111C)
Application: wood 60mm, plastics 30mm.
Blade: HCS medium duty, side set teeth.
Tooth pitch: 3.0mm.
Effective length: 75mm.
Pack of 5.
In Stock:
JIGSAW BLADES (EQV. TO BOSCH T111C) PKT-5 is currently in stock with high quantities available.
|
Order code: KEN-240-1110K
Suppliers Part Number: D&N 3.20.30/5
|
Offer price: |
£3.09
incl. VAT
£2.63
excl. VAT
|
|








