£1600.42
Ex VAT
£1920.50
Inc VAT
Product Details
Product Specification
Dimensions (H x W x L ): 500mm x 135mm x 320mm.
Clamping force: 1700kg/4000lbs.
MT 30 power unit: B4 32 AEG.
Power input: 1100W.
MTE 30 power unit: Eibenstock.
Power input: 1800W.
Attribute | Value |
---|---|
Application | Drilling Reaming Tapping |
Brand | Magtron |
Clamping Force | 1700N |
Countersink Capacity | 55mm |
Drilling Capacity | 3 to 32mm |
EAN | 5036140103214 |
ECLASS Code | 21050103 |
Includes | Allen Key Carrying Case. Cutting Oil Drift Key Safety Hook |
Magnetic Base Size | 102x212mm |
No Load Speed | 115 to 160rpm |
Stroke | 255mm |
Tapping Capacity | N/Amm |
UNSPSC Code | 27112703 |
Voltage | 240V |