Cromwell Online - Industrial Tools Supplier



Magtron

MBE40 2-SP. VARI MILL/DRILL SYSTEM 110V

Category: Power Tools > Electric > Portable Electric Tools > Magnetic Drilling & Broaching

MBE40 Two Speed Variable Milling/Drilling System

Has a unique two speed power unit with variable speed control and a powerful magnet with a clamping force of 1410kg/3100lbs. Automatic safety is provided by revolutionary electronic switching system, supplied with 2 morse taper arbor, morse taper drift, safety chain. carabina hook, cutting oil, hexagon keys and carry case.

Dimensions (H x W x L): 418mm x 100mm x 281mm. Power Input: 1050watts

In Stock:
Out of Stock Sorry, we are currently out of stock of MBE40 2-SP. VARI MILL/DRILL SYSTEM 110V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: KEN-268-7010K
Offer price:
£961.98 incl. VAT
£836.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.