Jo Jo

50M OPEN DRUM REEL 4-SOCK ET 13A CUT-OUT

SKU:

KEN2812880K

MPN:

2812880K

£55.06

Ex VAT

£66.07

Inc VAT

OUT OF STOCK

    Product Details

    With a thermal safety cut-out. With four outlets. Steel frame and tough impact resistant plastic drum. Comfort grip carry handle. Conforms to BS 5733 and BS EN61242:2004.


    Product Specification
    Attribute
    Value

    Brand

    Jo Jo

    Cable Length

    50m

    EAN

    5036140103627

    ECLASS Code

    27060402

    Number of Sockets

    4

    UNSPSC Code

    39121440