Cromwell Online - Industrial Tools Supplier



Kennedy Industrial

150mm DIAL CALIPER

Category: Measuring Equipment > Mechanical Gauges > External Micrometers, Calipers & Gauges > Calipers - Dial

Dial Calipers

150mm Dial Caliper

Rack covers prevent dust from fouling teeth of racks. All measuring faces are precision ground and micro lapped for absolute inside, outside, depth and step readings.
Manufactured to DIN 862.
Range: 150mm
Graduation: .05mm
Weight 320g

In Stock:
Available Stock 150mm DIAL CALIPER is currently in stock.
Order code: KEN-330-1160K
Suppliers Part Number: 505-633 KY
Offer price:
£45.99 incl. VAT
£39.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.