
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 362.94 | 20.0% | 435.53 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 41111618 |
| eCl@ss Code | 21170109 |
| Brand | Kennedy Industrial |
| Increments | .01 - 25.0mm |
| No. of Pieces | 47 |
| Range (inclusive) | 1.005 - 1.9mm, 1-100mm |
| Weight each | 2.4kg |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.