
| Stock |
|---|
| Branch | Stock |
|---|---|
| Basildon | |
| Basingstoke | |
| Carlisle | |
| Cramlington | |
| Derby | |
| Fife | |
| Glasgow (Bellshill) | |
| Nottingham | |
| Plymouth | |
| Tyne & Wear | |
| West Midlands (Tipton) | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 50.24 | 20.0% | 60.29 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| Overall Length | 170 |
| Overall Width | 115 |
| Overall Depth | 40 |
| Overall Weight | 0.95 |
| UNSPSC Code | 27112807 |
| eCl@ss Code | 21020490 |
| Brand | Kennedy Industrial |
| Capacity | 13.0 |
| Maximum Diameter | 46.0 |
| Mount | 6JT |
| Weight each | 920g |
| Supplier Part No. | 20113 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.