£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Industrial Reversible/Double-Ended Adjustable
Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75, 100, 150 and 200mm.
All sizes have double-ended, adjustable, reversible legs and
can be used for internal and external applications.
Selection
Always use a three jaw puller whenever
possible. This produces better load
distribution across the jaws and easier
and safer removal of the part. Determine
what 'spread' is needed - this is the width
of the part to be removed. The reach
capacity is determined by the
depth of the part to be removed.
All pullers can be assembled for internal or external use.
3 Jaw Pullers - Supplied with both 3-legged yoke
3 Jaw - Internal Assembly
3 Jaw -External Assembly
Attribute | Value |
---|---|
Additional Features | Can be assembled for internal or external use Supplied with 3-legged yoke |
Brand | Kennedy |
EAN | 5036140007451 |
ECLASS Code | 21043090 |
Jaw Reach | 70mm |
MFR Part No. | MP3100 |
Product Type | Puller |
Reach | 70mm |
UNSPSC Code | 27111712 |