Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Kennedy Industrial
- Click to enlarge -
Kennedy Industrial : 36 LED RECHARGEABLE WORKLIGHT C/W UNI CLAMP 230V : KEN-503-5040K

[Additional image]
[Additional image]

Alternative products...
36 LED RECHARGEABLE Li-ION WORKLIGHT 230V : KEN-503-5030K 36 LED RECHARGEABLE Li-ION WORKLIGHT 230V

Product code:
KEN-503-5030K


£47.99/ea.


36 LED LEAD LAMP C/W UNICLAMP 12V DC CLIPS : KEN-503-5050K 36 LED LEAD LAMP C/W UNICLAMP 12V DC CLIPS

Product code:
KEN-503-5050K


£34.79/ea.


36 LED RECHARGEABLE WORKLIGHT C/W UNI CLAMP 230V

Kennedy Inspection Lamp with NI-MH battery

Kennedy?s ILR236 inspection lamp has 36 LEDs that deliver a brilliant white light to illuminate the area you are working on or inspecting.
The rechargeable Ni-MH batteries deliver up to 4 hours of light when fully charged. The spring loaded clamp securely holds the lamp in position, whilst the ball-jointed lamp mounting allows you to direct the light as required.
Durable and robust construction that is oil, petrol and UV resistant. Contoured rubber handle and grip with on/off switch. Supplied with mains charger.


Availability:
Out of Stock Sorry, we are currently out of stock of 36 LED RECHARGEABLE WORKLIGHT C/W UNI CLAMP 230V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: KEN-503-5040K
Suppliers Part Number: ILR236
Offer price:
£59.48 /ea. incl. VAT
£49.57 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

ILR236 - 36 LED Inspection Lamp (Rechargeable NI-MH Battery)

ILR236 Inspection Lamp specification:
Led intensity at 50cm: 700lux
Charging time: 3.5hrs
Operating time: 4hrs
Charger input: 230V/50hz
Charger output: 9V DC 600mAh
Operating voltage: 3.3V
Operating temperature: 0C to 40C
Battery: 4 x AA Ni-MH 1,800mAh
Moisture protection: IP20
Net weight (inspection lamp only): 655g



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.