£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
This plain type depth gauge consists of a precision ground steel rule, and a body. They are positioned at 90° to each other for easy, reliable use. The body has precision ground locating faces, with a knurled adjusting/securing nut.
Features and Benefits
• Made from ground steel rule and a body which are positioned at 90° to each other
• The body has precision ground locating faces, with a knurled adjusting/securing nut
• Range: 0 to 150mm
Typical Applications
• For measuring flat based recesses
Attribute | Value |
---|---|
Additional Features | Knurled adjusting/securing nut |
Brand | Kennedy |
EAN | 5036140111769 |
ECLASS Code | 21170207 |
Graduations | 0.1mm |
Includes | Tool Only |
Length | 150mm |
Material | Steel |
MFR Part No. | SI-DG-043 |
Product Type | Plain Type Depth Gauge |
Range | 0 to 150mm |
System of Measurement | Metric |
UNSPSC Code | 41111600 |