£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Used for the marking out of fine lines on metals, this double-ended scriber is manufactured from hardened and tempered high-grade steel. With a knurled body for high grip and precision ground points for accurate marking, the double-ended design makes the product ideal for marking out in hard to get places such as grooves.
Features and Benefits
• Manufactured from high-grade steel making for a robust product
• Hardened and tempered for bolstered resistance to wear and tear
• Knurled body for a high grip and control when using
• Double-ended design makes marking out in confined spaces and hard to reach sections such as grooves, easier
• Precision ground points enable accurate marking
Typical Applications
• Engineering
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111981 |
ECLASS Code | 21049090 |
Overall Length | 180mm |
Retractability | Fixed |
Special Features | Knurled Body |
Tip Material | Steel |
Type | Engineers Double-Ended Scriber |
UNSPSC Code | 27112303 |