Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Kennedy Industrial
- Click to enlarge -
Kennedy Industrial : 450mm/18" DUAL ACTION QUICK CLAMP : KEN-539-3180K

[Additional image]
[Additional image]

Alternative products...
T518QCEL7 518QC 18" QUICK CHANGE QUICK GRIP CLAMP : IRW-565-8318W T518QCEL7 518QC 18" QUICK CHANGE QUICK GRIP CLAMP

Product code:
IRW-565-8318W


£20.04/ea.


450mm/18" DUAL ACTION QUICK CLAMP

You are in: Hand Tools » Clamps » Quick Clamps

Kennedy Clamps

Kennedy Dual Action Quick Clamps they are designed for use one handed and for speed and convenience.

The pistol grip handle houses a ratchet clamping mechanism, that incrementally applies clamping force when you pull the trigger, to release or reposition the clamp jaw hold down the quick release button and slide the jaw along the bar.

Soft interchangeable pads eliminate the need to find wood blocks to protect your work. Can be used as a bar clamp or as a spreader simply by turning the handle around.

Special Offer Price
Availability:
Available Stock Order Online 450mm/18" DUAL ACTION QUICK CLAMP - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: KEN-539-3180K
Suppliers Part Number: OTC-201 450mm
Special Offer Price Offer price:
£12.47 /ea. incl. VAT
£10.39 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Dual Action Quick Clamps

Available in three capacities:
150mm/6?? Order Code: KEN-539-3060K
300mm/12?? Order Code: KEN-539-3120K
450mm/18?? Order Code: KEN-539-3180K
600mm/24?? Order Code: KEN-539-3240K



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.