£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
RP250
Used for dispensing lubricants and disel, this cast iron pump with a steel suction tube and spout is the easy way to control the flow of said liquids. Suitable for container size of 200 litres, the pump possesses an inlet of 2" BSP and M59 x 5 male thread.
Features and Benefits
• Cast iron pump with steel suction tube and spout making for a hardy product
• Suited for use on a 200 lite capacity barrel
• With a 980mm tube to easily dispense liquids when necessary
Typical Applications
• Suited for controlling the flow of fluids in a 200 litre barrel
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.25L |
Compatible Fluid | Diesel Oil Petrol Water |
Discharge per Stroke | 250ml |
EAN | 5036140008762 |
ECLASS Code | 27301205 |
Material | steel |
Pump Type | Rotary Pump |
Suction Tube Length | 980mm |
Suitable for Containers | 205ltr |
UNSPSC Code | 40151506 |
Weight Each | 5.7Kg |