£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
A quality range of precision screwdrivers. Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles.
6-Piece Parallel & Crosspoint Set (-9090K)
Contents: Parallel: 1.4mm, 2.0mm, 2.4mm, 3.0mm.
Crosspoint: PHO, PH1.
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140006225 |
ECLASS Code | 21040401 |
Number of Pieces | 6 |
Screwdriver Type | Precision Screwdriver |
Tip Size | 1.4mm 2.0mm 2.4mm 3.0mm No.0 No.1 |
Tip Type | Parallel Phillips |
UNSPSC Code | 27111728 |