40-PCE TORX, HEX & SPLINE BIT SET
PBS040 10mm 40 Piece Hexagon Power Bit Set
Kennedy's PBS040 Hexagon Power Bit Set contains forty of the most commonly used bits in the workshop or industry today. All bits are manufactured to the highest industrial standards and tolerances from hardwearing Chrome Molybdenum. The Hexagon bits can either be used with a power impact drive or a 3/8" or 1/2 " square drive ratchet wrench using the adaptors supplied in the set. They are suitable for general workshop and manufacturing use.
The set contains Hexagon, Torx® & Spline bits with 3/8" & 1/2 " x 10mm Bit Adaptors that are suitable for hand and power impact drivers.
Contents:
3/8" and 1/2 " Square x 10mm Hexagon Bit Adaptors
75mm x 10mm Hexagon bits
Hexagon: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm
Torx®: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50, Tx55
Spline: 5mm, 6mm, 8mm, 10mm, 12mm
30mm x 10mm Hexagon bits
Hexagon: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm
Torx®: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50, Tx55
Spline: 5mm, 6mm, 8mm, 10mm, 12mm
In Stock:
40-PCE TORX, HEX & SPLINE BIT SET is currently in stock with high quantities available.
|
Order code: KEN-573-6490K
Suppliers Part Number: CS-9076
|
Offer price: |
£20.31
incl. VAT
£17.66
excl. VAT
|
|








