SKU:
KEN5930980K
MPN:
5930980K
£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
This Kennedy® rubber bottom tool bag is designed for safely transporting tools and components. Boasting padded handles and an adjustable shoulder strap to provide comfort and flexibility while carrying your tools. The product features one large internal compartment that can be divided into five pockets using the removable divider and 13 external pockets that can fit a wide variety of equipment. Manufactured from 600 denier fabric with a waterproof base.
Features and Benefits
• 13 external pockets and internal pocket that can be divided into up to 5 compartments to ensure there is ample storage for your tools
• Manufactured from 600 denier durable fabric for overall product longevity
• Heavy-duty water-resistant base for extra strength
• Business-card holder and key strap to allow you to customise the product for your needs
• Padded handle and adjustable shoulder strap improve user comfort
• Heavy-duty zip closure to keep your tools secure
Typical Applications
• Electricians
• Construction Worker
• Plumbers
• Engineers
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140058767 |
ECLASS Code | 21100101 |
Height | 265mm |
Length | 330mm |
Lock Type | Zipper |
Product Material | 600 Denier Polyester |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 1.8kg |
Width | 200mm |