£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Manufactured from industrial quality steel with an all welded construction, these red cantilever toolboxes are ideal for professional use. With a large base compartment and four cantilever trays, there is ample space for your most used hand tools and small components. The full width carry handle automatically closes the trays when in transit and allows you to transport your tools. Finished with a durable corrosion-resistant two-part epoxy powder coat and fitted with an integrated padlock eye. Available in two varying sizes and supplied in an attractive red colour.
Features and Benefits
• Constructed from high quality industrial steel making it a durable and robust product
• Epoxy powder coat paint finish giving the product a resistance to corrosion
• Full carry handle for ease of transportation and mobility
• Possesses four cantilever trays to store your most used tools
• Also features an integrated padlock eye to bolster security (padlock sold separately)
Typical Applications
• Ideal for professional use on construction sites due to its all welded construction and hard wearing nature, but can also be useful to DIY enthusiasts and hobbyists
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
EAN | 5036140021983 |
ECLASS Code | 21100101 |
Height | 205mm |
Length | 430mm |
Lock Type | None Padlock |
MFR Part No. | 1 |
Number of Compartments | 5 |
Product Material | Steel |
Type | Cantilever Tool Box |
UNSPSC Code | 24112401 |
Weight | 6kg |
Width | 205mm |