SKU:
KEN5945240K
MPN:
5945240K
£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Product Documents
This six Drawer Red tool chest is manufactured from heavy gauge steel and possesses an electro-coated enamel finish for superior appearance and protection. The steel panels in the drawers offer extra rigidity for strength when holding heavy tools.
Features and Benefits
• Manufactured from heavy gauge steel for optimum resilience
• Enamel finish is resistant to corrosion
• Supplied with drawer liners to protect your tools and the drawer itself
• All drawers possess ball-bearing slides for a smooth opening and closing action
• Central locking system for security
Typical Applications
• Workshops
• Garages
• Industrial
Notes
• Drawer sizes (W x D x H):
• 2@ 125 x 285 x 50mm
• 1@ 280 x 285 x 50mm
• 2@ 590 x 285 x 50mm
• 1@ 590 x 285 x 100mm
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 125 x 285 x 50mm - 10 280 x 285 x 50mm - 10 590 x 285 x 100mm - 15 590 x 285 x 50mm - 15kg |
EAN | 5036140004511 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 75kg |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 6 |
Overall Height | 385mm |
Overall Length | 690mm |
Overall Width | 315mm |
Product Range | Classic Red |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 44kg |