£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
With a powerful, ceramic magnet base, this angle finder can be used either as a 'quick check' tool or can be used to convert a rule or square into a precision angle finder. Possessing a V-groove, an accuracy ±0.5% and dial reading of 90°, it is recommended that the angle finder is attached to a steel rule or square by means of the magnet or screws for optimum,um levels of accuracy.
Features and Benefits
• Can be used independently as a 'quick check' tool or to convert a rule or square into a precision angle finder
• Large scale for readings from 0-90° in any quadrant making it a versatile product
• Possesses a high strength ceramic magnet to help measure pipes and other magnetic materials
• Boasts a V-groove to make it easier to use on bars and pipes
• Solutions to right angled triangles printed on reverse of finder
• High accuracy of ±0.5% to ensure readings are reliable
Typical Applications
• Woodworking
• Carpet Installation
• Plumbers
• Construction
Attribute | Value |
---|---|
Angle Type | 90° |
Blade Length | 80mm |
Brand | Kennedy |
Colour | Black |
EAN | 5036140144699 |
ECLASS Code | 21170303 |
Features | Accuracy ±0.5%, Grooved, Magnetic Base |
Finish/Coating | Uncoated |
Graduation Marking Colours | Black |
Includes | N/A |
Material | Steel |
Type | Angle Finder |
UNSPSC Code | 27111800 |