£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Supplied in flexible plastic wallets, these hexagon key sets are the cost effective way to ensure you always have means of unscrewing hex head bolts to hand. Available in both metric and imperial sizes with individual slots for each size in the wallet.
Features and Benefits
• Available to purchase in both metric and imperial sizes to suit your needs
• Comprehensive sets supply you with the most common sizes all in one handy set
• Supplied in a plastic wallet to keep the hex keys stored in an organised manner and make transporting them easier
Contents
• Metric 9 Piece Set:
• 1.5 x 45, 2 x 50, 2.5 x 56, 3 x 63, 4 x 70, 5 x 79, 6 x 90, 8 x 100 and 10 x 112mm
• Imperial 10 Piece Set:
• 1/16" x 1 3/4", 5/64" x 1 7/8", 3/32" x 2", 1/8" x 2 1/4", 5/32" x 2 1/2", 3/16" x 2 3/4", 7/32" x 3", 1/4" x 3 1/4", 5/16" x 3 3/4" and 3/8" x 4 1/4"
Typical Applications
• Suited for tightening and loosening hexagon head fastenings which are commonly found in furniture and bicycles as well as some machinery
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140017344 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 10 1.5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |