
| Stock |
|---|
| Branch | Stock |
|---|---|
| Carlisle | |
| Coventry | |
| Leeds | |
| London | |
| Peterborough | |
| Plymouth | |
| Sheffield | |
| Tyne & Wear | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 2.61 | 20.0% | 3.14 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 27111716 |
| eCl@ss Code | 21040190 |
| Brand | Kennedy Industrial |
| Length | 52 mm |
| Weight each | 20g |
| Size | T7 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.