Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Kennedy Industrial
- Click to enlarge -
Kennedy Industrial : EMW220 LION WIRE FEED WELDER 230V/50HZ : KEN-880-1980K

[Additional image]

EMW220 LION WIRE FEED WELDER 230V/50HZ

Kennedy MIG Welders

Heavy-duty transformer and turbo fan cooling allows welding at higher power for longer periods. Automatic wire speed control with manual override. Professional torch with trigger-controlled power and gas prevents undesired arcing and gas wastage. The torch cable can be detached from the machine. 35A minimum output. Accepts 0.7kg, 5kg and 15kg spools for maximum portability and economy. Heavy duty case for durability. Mig/Mag (gas) welding only. Six position, stepped voltage regulator allows process selection to be pre-set. Supplied complete with a smooth action, twin roller feed unit, two large diameter solid wheels and 2m mains cable. Suitable for automotive, farm, maintenance and contractor use. Conforms to TUV-GS, GOST, EMC, LVD and all relevant CE requirements.
Insulation class H. Protection degree IP22.


Availability:
Available Stock Order Online EMW220 LION WIRE FEED WELDER 230V/50HZ - currently in stock.
Check branch stock Check branch stock.
Order code: KEN-880-1980K
Suppliers Part Number: -
Offer price:
£648.00 /ea. incl. VAT
£540.00 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Lion? EMW 220 Compact MIG Welder

Lion? Specification:
Welding capacity: steel wire 0.6-1mm, stainless steel wire 0.8mm, aluminium wire 0.8 - 1.0mm.
Maximum reel size: 15kg.
Input voltage: 230V, 50/60Hz.
Fuse rating: 16A.
Phase: 1.
Power consumption: 3.7kW max. (1.4kW 60%).
Output current range: 30A-220A (DC).
Open circuit voltage: 17.8-34V.
Product dimensions (L x W x H): 78 x 45 x 71cm.
Box dimensions (L x W x H): 84 x 35 x 57cm.
Contents:
Lion EMW-220 power supply.
1.5m cable, 16mm2.
Earth clamp, 150A.
2.5m Mig torch, 160A.
Mig wire reel 0.8mm x 0.2kg.
Instruction manual.



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.