EAW140 LYNX ARC WELDER 230V/50HZ
Kennedy Arc Welders
The Kennedy Lynx? EAW-140 is a portable 230V single phase arc welder that features a stepless regulator for infinite control of the welding current and safety features that include fan cooling and overload protection. Suitable for use with rutile electrodes of 1.6 to 3.2mm diameter.
Supplied complete with accessories, integrated carrying handle and 2m mains cable.
Conforms to TUV-GS, GOST, EMC, LVD and all relevant CE requirements.
Insulation class H. Protection degree IP21.
Availability:
EAW140 LYNX ARC WELDER 230V/50HZ - currently in stock with high quantities available.
Check branch stock.
|
Order code: KEN-880-2020K
Suppliers Part Number: -
|
Offer price:
|
£95.99 /ea.
incl. VAT
£79.99
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
Download PDF Pages
Lynx? EAW-140 AC MMA Arc Welder
Supplied complete with: 1.8m primary cable, 10mm2. 1.8m earth cable and 150A clamp. Hand held face shield with 51 x 107mm glass. Scratch brush and slag remover. Instruction manual.
Contents:
LynxTM AC power supply.
1.8m primary cable, 10mm2.
1.8m earth cable and 150A clamp.
Hand held face shield with 51mm x 107mm glass.
Scratch brush and slag remover.
Instruction manual.
Input voltage: 230V, 50/60Hz.
Fuse rating: 13A.
Phase: 1.
Power consumption: 2.5kW.
Output current range: 40A - 140A.
Open circuit voltage: 50V.
Dimensions: (L x W x H)
270 x 250 x 310mm.
No additional documentation available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)

Offer price:


