Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Kennedy Industrial
- Click to enlarge -
Kennedy Industrial : COUGAR MMA 150AMP INVERTER 1.6-4.2 240V 1PH : KEN-880-3040K


Alternative products...
COUGAR-S MMA 150AMP INVERTER 1.6-4.0 240V 1PH : KEN-880-3050K COUGAR-S MMA 150AMP INVERTER 1.6-4.0 240V 1PH

Product code:
KEN-880-3050K


£359.99/ea.


COUGAR MMA 150AMP INVERTER 1.6-4.2 240V 1PH

Kennedy TIG Inverter Welder

Kennedy inverter based welding power sources, are the ideal entry-level package for either stick or Tig welding. They are packed with features: arc force, hot start and anti-stick as well as thermostatic, over-voltage, under-voltage and over-current protection. These lightweight, portable inverter welding units from Kennedy offer excellent performance from a standard 16A supply. Each unit is supplied in a durable carry case complete with cables, earth clamp, electrode clamp and a wire brush.


Availability:
Available Stock Order Online We do have some limited stock of COUGAR MMA 150AMP INVERTER 1.6-4.2 240V 1PH available.
Check branch stock Check branch stock.
Order code: KEN-880-3040K
Suppliers Part Number: EIW170
Offer price:
£359.10 /ea. incl. VAT
£299.25 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Cougar? ETW150 MMA TIG Inverter Welder

Kennedy Cougar? EWT150 inverter welder is ideal for use with rutile, basic, stainless steel or cast iron MMA electrode welding using 1.6 - 4.2mm diameter rods including Tig-DC scratch.

Features of the Cougar? ETW150:
Hot start for easy starting.
Arc force for quality welds.
Anti-stick reducing electrode sticking.
Fan cooled.
230V single phase mains supply.
Dimensions (H x W x D): 346 x 150 x 235mm.
Weight: 7.9kg.



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.