

| Stock |
|---|
| Branch | Stock |
|---|---|
| Fife | |
| Glasgow (Bellshill) | |
| Stockton | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 83.92 | 20.0% | 100.71 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.
Download PDF PagesSpecification:
| Property | Value |
|---|---|
| Overall Length | 305 |
| Overall Width | 318 |
| Overall Depth | 82 |
| Overall Weight | 0.12 |
| WEEE Compliant | Yes |
| UNSPSC Code | 23271408 |
| eCl@ss Code | 21089107 |
| Brand | Kennedy Industrial |
| Cable Length | 4m |
| Max. Rating | 340A |
| Product Number | MTE364 |
| Standard Tip Size | 1.2mm |
| Wire Sizes | 0.8 - 1.2 | mm |
| Supplier Part No. | MTE364 |
Safety and Environmental Markings:

No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.