Cromwell Online - Industrial Tools Supplier



Netlon
- Click to enlarge -
Netlon : 6-13mm x 50M HANK RED SLEEVING : KEN-956-0060K

[Additional image]
[Additional image]

6-13mm x 50M HANK RED SLEEVING

Category: Packaging > Packaging Materials & Equipment > Protective Sleeving

Netlon

Manufactured from chemically resistant polymers, Netlon protective sleeving provides effective and economical protection for a wide range of products during manufacture storage and distribution. It is widely used in engineering to protect machined components during the manufacturing process and on through to delivery to the end user. It is also used to provide protection for ceramics, glass and other fragile components during manufacture and transport and some instances in position to minimize impact damage during use. Netlon protective sleeving offers exceptional stretch capability and flexibility enabling a wide range of diameters and irregular shapes to be protected. Two ranges of protective sleeving are available. The universal sleeving is suitable for diameters 6 to 400mm and is available in six sizes and colours. The premier range is a heavier duty mesh suitable for diameters 6 to 225mm and is available in 11 sizes and colours.

Premier Range

Heavy gauge small mesh providing the highest level of protection. Suitable for diameters 6 to 225mm.

In Stock:
Available Stock 6-13mm x 50M HANK RED SLEEVING is currently in stock.
Order code: KEN-956-0060K
Offer price:
£11.10 incl. VAT
£9.65 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file

Alternative products...

Product
Description & Code
List Price
incl. VAT
Offer Price
incl. VAT
RED HANK 6-13mm
Product code: AVN-956-0060K
High stretch protective sleeving that provides effective and economical protection for the product s...
Product Information  Add to basket
Available Stock In Stock
£12.66 /ea. £10.61 /ea.
All information is given for guidance only and may be subject to change.