
| Stock |
|---|
| Branch | Stock |
|---|---|
| Blackburn | |
| Coventry | |
| Leicester | |
| Northampton | |
| Nottingham | |
| Rochester | |
| Sheffield | |
| Southampton | |
| Stoke | |
| Worcester |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 45.36 | 20.0% | 54.44 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 31201616 |
| eCl@ss Code | 23330100 |
| Brand | Loctite |
| Supplier Part No. | 234121 |
No additional documentation for this product
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.