MW110-15DPC POLYCAL DIGITAL CALIPER 0-150mm/0-6"
Availability:
MW110-15DPC POLYCAL DIGITAL CALIPER 0-150mm/0-6" - currently in stock with high quantities available.
Check branch stock.
|
Order code: M&W-340-3001A
Suppliers Part Number: MW110-15DPC
|
Offer price: |
£18.36 /ea.
incl. VAT
£15.30
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2011
Page 622
Download PDF Pages
Moore & Wright Polycal Digital Caliper
MW110-15DPC:
Capacity: 0-150mm/6".
Resolution: 0.01mm/0.0005".
Jaw length: 40mm.
Features:
Polycarbonate frame.
4-way measurement.
Accuracy: plus/minus 0.2mm/0.008".
Functions: mm/inch, zero setting, Absolute/Incremental measurement.
Supplied with vinyl pouch.
No additional documentation available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)



