Cromwell Online - Industrial Tools Supplier



ELS 165mm ENGINEERS LEVEL

Category: Measuring Equipment > Non-Mechanical Gauges > Rules & Direct Reading Gauges > Levels

Engineers Level

Main vial sensitivity of 1 minute. Fitted with a main, cross and plumb vial. Main vial protected by rotating shroud. Vial solution maintains colour and fluidity under all workshop conditions. Precision ground cast base with vee groove for location on cylindrical work.
Resolution: 0.3mm per metre/0.0035` per foot.
Length: 165mm.
Width: 34mm.
Height: 46mm.

In Stock:
Available Stock ELS 165mm ENGINEERS LEVEL is currently in stock.
Order code: M&W-342-1697A
Suppliers Part Number: ELS
Offer price:
£81.03 incl. VAT
£70.46 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.