Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Makita
- Click to enlarge -
Makita : 2414NB 355mm CUT-OFF SAW110V : MAK-275-2584L

[Additional image]

2414NB 355mm CUT-OFF SAW110V

355mm (14") Abrasive Cut-Off Saw

Shaft lock. Double action safety switch. Quick release vice. Double insulated. Accessories include: Cut-off wheel, socket wrench, wheel arbor, inner flange, outer flange bolt and washer.


Availability:
Available Stock Order Online 2414NB 355mm CUT-OFF SAW110V - currently in stock.
Check branch stock Check branch stock.
Order code: MAK-275-2584L
Suppliers Part Number: 2414NB
Offer price:
£240.24 /ea. incl. VAT
£200.20 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

2414NB

Max. Cutting Capacity: 115mm. No Load Speed: 3,800rpm. Wheel Diameter: 355mm. Hole Diameter: 25.4mm. Power Input: 1,650W. Net Weight: 16.3kg.



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.