Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Makita
- Click to enlarge -
Makita : 3703 1/4" TRIMMER 110V : MAK-275-2720W

[Additional image]

3703 1/4" TRIMMER 110V

Makita 1/4" Laminate Trimmer

Accessories include: Trimmer guide assembly, straight guide assembly, 10mm template guide, 6mm diameter T.C.T. straight bit, 2 wrenches (10 & 17 mm), 1/4" collet cone and chip deflector. Power Input: 350W. No load speed: 30,000 rpm. Collet Capacity: 1/4". Base dimensions: 80 x 90mm.


Availability:
Available Stock Order Online 3703 1/4" TRIMMER 110V - currently in stock.
Check branch stock Check branch stock.
Order code: MAK-275-2720W
Suppliers Part Number: 3703
Offer price:
£160.68 /ea. incl. VAT
£133.90 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

3703



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.