Cromwell Online - Industrial Tools Supplier



 

4014NV BLOWER WITH DUST BAG 110V

Category: Power Tools > Electric > Portable Electric Tools > Blowers

Blower C/W Dustbag

Continuous rating Input: 600 W Air pressure: 0-560 mm Air volume: 0-2.8m3/min. No load speed: 0 - 16,000 R/min Overall length: 430 mm Net weight: 1.75kg Double Insulation Variable Speed feature Powerful motor for efficient performance Can be used as a blower or as a vacuum Variable speed (0-16,000rpm) for controlled air volume Compact and lightweight for easy operation Lock-on button for continuous operation Makes quick work of garage and other clean-ups Double insulated

In Stock:
Available Stock 4014NV BLOWER WITH DUST BAG 110V is currently in stock.
Order code: MAK-275-2750A
Suppliers Part Number: 4014NV
Offer price:
£152.74 incl. VAT
£129.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.