

| Stock |
|---|
| Branch | Stock |
|---|---|
| Fife | |
| London | |
| Nottingham | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 119.99 | 20.0% | 143.99 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| WEEE Compliant | Yes |
| UNSPSC Code | 27112709 |
| eCl@ss Code | 21051109 |
| Brand | Makita |
| Model Number | 4340FCT |
| Voltage | 110V |
| Supplier Part No. | 4350FCT/1 |
No additional documentation for this product
Safety and Environmental Markings:

No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.