Cromwell Online - Industrial Tools Supplier



 
Makita

6317DWDE 12V CORDLESS DRILL/DRIVER

Category: Power Tools > Electric > Portable Electric Tools > DIY Cordless Drills & Screwdrivers

13mm (2.6Ah Ni-MH) 12V Drill/Driver - 6317DWDE

All metal gear Transmission. Large spindle bearing ensures positive, on-centre drilling performance. Variable speed trigger for precise control. Ergonomically designed grip for comfort and control. Externally accessible brushes. Supplied with: 2 batteries, charger, Phillips/slotted bit, battery cover, tool case. No load speed: low 0 - 400 RPM high, 0 - 1,300 RPM. Capacities: wood 25mm, steel 13mm. Torque Settings: 32. Maximum torque: 60/25NM. Battery: MAK-280 -2708R. Charger: MAK-280 -8405E

In Stock:
Available Stock 6317DWDE 12V CORDLESS DRILL/DRIVER is currently in stock.
Order code: MAK-275-4274D
Suppliers Part Number: 6317DWDE
Offer price:
£150.28 incl. VAT
£127.90 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.