Cromwell Online - Industrial Tools Supplier



Makita

6337DWDE 14.4V DRILL/DRIVER 2x2.6AH NIMH BATTERIES

Category: Power Tools > Electric > Portable Electric Tools > DIY Cordless Drills & Screwdrivers

13mm (2.6Ah Ni-MH) Drill/Driver - 6337DWDE

Drive instantly changes from drill to driver. Large spindle bearing ensures positive, on-center drilling performance. Variable speed trigger for precise operator control. Designed rubberized grip for comfort and increases operator control. Externally accessible brushes. Supplied with: 2 batteries, charger, Phillips/slotted bit, battery cover, tool case. No load speed: Low 0 - 400 RPM High 0 - 1,300 RPM. Capacities: steel 13mm, wood 32mm. Torque settings: 32. Maximum torque: 65/30NM. Battery: MAK -280 -2710T. Charger: MAK -280 -8405E

In Stock:
Available Stock 6337DWDE 14.4V DRILL/DRIVER 2x2.6AH NIMH BATTERIES is currently in stock.
Order code: MAK-275-4277E
Suppliers Part Number: 6337DWDE
Offer price:
£160.99 incl. VAT
£139.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.