Cromwell Online - Industrial Tools Supplier



 

6918FDWAE 12V IMPACT WRENCH C/W 9-PCE ACC. KIT

Category: Power Tools > Electric > Portable Electric Tools > Impact Wrenches

12V 1/2&34; Cordless Impact Wrench

Variable speed (0-2,300 RPM) for controlled fastening. Efficient impact system (0-3,000 IPM). High performance Makita motor lasts up to 5 times longer. Impact resistant magnesium gear housing for durability. Built-in LED light illuminates the work surface and increases visibility. Externally accessible brushes for easy replacement. Ergonomically designed rubberised grip for positive control. Includes: 2 x battery, charger DC1411, battery cover and plastic tool case. Specification: Chuck capacity: 1/2&34; sq. drive No load speed: 0-2,300rpm Impacts/min (IPM): 0-3,000 Torque (in.-lbs): 1,060 Watt hours: 31.2 Battery (Ah): 2.6 Length: 6 13/16&34; Net weight (lbs inc battery): 3.5 Shipping weight (lbs): 9.5

In Stock:
Available Stock 6918FDWAE 12V IMPACT WRENCH C/W 9-PCE ACC. KIT is currently in stock.
Order code: MAK-275-4562T
Suppliers Part Number: 6918FDWAE
Offer price:
£234.99 incl. VAT
£199.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.