Cromwell Online - Industrial Tools Supplier



JN3200 3.2mm METAL NIBBLER 110V

Category: Power Tools > Electric > Portable Electric Tools > Nibblers & Shears

Metal Nibbler

JN3200

Zips through sheet metal, plastics and other sheet materials. Built-in thickness gauge for convenience with easy punch and die replacement for reduced down time. Input wattage: 660w Strokes per minute: 1,300spm Max. Cut in Mild Steel: 3.2mm Max. Cut in Stainless Steel: 2.5mm Min. Cutting Outside Edge: 128mm Radius Inside Edge: 120mm Weight: 3.50kg Supplied with: 3mm hex wrench, punch & die set, spacers x 2.

In Stock:
Available Stock We do have some limited stock of JN3200 3.2mm METAL NIBBLER 110V available.
Order code: MAK-275-6570H
Suppliers Part Number: JN-3200
Offer price:
£364.13 incl. VAT
£309.90 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.