£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
With drop forged steel frame, micro-lapped tungsten carbide tipped measuring faces and constant force ratchet.
Parallelism: (2+L/100)mm (fraction rounded down).
Counter to 0.01mm (.001").
Vernier scale graduated to 0.001mm (.0001").
L = maximum measuring length.
Accuracy: Flatness: 0.6µm for up to 300mm.
Attribute | Value |
---|---|
Accuracy | +/-0.002mm |
Brand | Mitutoyo |
EAN | 4946368050171 |
Measuring Range | 0 - 25mm |
MFR Part No. | 193-111 |
Resolution | 0.001mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 224g |