| Alternative products... |
|---|
6"/150mm DIGITAL ABS ELECTRONIC CALIPERProduct code: KEN-331-2260K £71.99/ea. |
6"/150mm DIGITAL ABS ELECTRONIC CALIPERProduct code: OXD-331-2260K £70.62/ea.
|
6"/150mm DIGIMATIC ELECTRONIC CALIPERProduct code: SEN-331-1330K £42.59/ea. |
500-196-20 DIGIMATIC CALIPER
Digimatic Caliper
The Mitutoyo 500-196-20 ABSolute Digimatic Caliper has a large easy to read LCD display with Quadri design four way measurement feature that allows internal, external, height and step measurements to be taken with one caliper. Inch/metric conversion can be displayed at the touch of a button. An ABSolute scale only needs the origin measurement point (zero) to be set once, the intelligent memory retains this setting, no matter how many times the caliper is switched off, the caliper holds this point until either the battery is removed or the origin point is reset. Incremental measurements can be made at any time without losing the origin setting. No overspeed error protection ensures accuracy every time. The caliper features a lock nut that can be tightened to securely hold the jaws at a specific measurement for repetitive quality assurance checking of components.
Range: 150mm/6?
Resolution: 0.01mm/0.0005?
Availability:
500-196-20 DIGIMATIC CALIPER - currently in stock with high quantities available.
Check branch stock.
|
Order code: MIT-325-4570A
Suppliers Part Number: 500-191U
|
Offer price: |
£93.92 /ea.
incl. VAT
£78.27
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2011
Page 623
Download PDF Pages
500-196-20 ABSolute Digimatic Caliper
No additional documentation available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)