513-402 DIAL TEST INDICATOR ONLY
Category: Measuring Equipment > Test Gauges & Accessories > Dial Gauges > Dial Test Indicators - Lever Type
Large Diameter Type - 36.2mm Diameter Face
Large dial face for easy reading with the installed 2mm (.08") diameter point carbide tipped. These indicators are ruggedly housed within a satin chrome finished case. Bezel and dial are adjustable for easy zero setting with fully jewelled movements. Automatic reversible contact point is adjustable through 240°. The precision miniature pivot bearings give a frictionless movement of the contact point. One piece bezel of crystal design ensures resistance to water and dust.
Series 513
Standard Type - Clock Only
In Stock:
Sorry, we are currently out of stock of 513-402 DIAL TEST INDICATOR ONLY. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
|
Order code: MIT-325-4772A
Suppliers Part Number: 513-402
|
Offer price: |
£63.04
incl. VAT
£54.82
excl. VAT
|
|
For more information see our catalogue

All information is given for guidance only and may be subject to change.







