Cromwell Online - Industrial Tools Supplier



Mitutoyo

531-128 6" X 150MM VERNIER CALIPER

Category: Measuring Equipment > Mechanical Gauges > External Micrometers, Calipers & Gauges > Calipers - Vernier

Spring Loaded Vernier Caliper

531-129

Clear graduations on satin chrome finish. 14° measuring face angle for easy reading. Spring loaded Thumb lock. Incorporates Quadri feature.
Jaw length:50mm.
Measuring range: 0-200mm/0-8`.
Accuracy:±0.03mm/±0.00015`.

In Stock:
Available Stock 531-128 6" X 150MM VERNIER CALIPER is currently in stock.
Order code: MIT-325-5243E
Suppliers Part Number: 531-128
Offer price:
£36.13 incl. VAT
£31.42 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.