Cromwell Online - Industrial Tools Supplier



 

900K LARGE BREAKER 110V

Category: Power Tools > Electric > Portable Electric Tools > Demolition Hammer

Demolition Hammer Breaker 900K

In-line design for increased leverage, facilitates working in an upright position thus reducing back strain when drilling or breaking at ground level. Very robust design: fewer vulnerable parts with high motor power input for enhanced reliability and durability. Superior performance with high blow energy 27J. AVS Anti-Vibration System on all handles (rear, additional front spade and straight handle). Easy and fast to service. Full-wave digital electronics. Variable speed electronic, softstart, no-load speed limitation and lock-on switch. Service indicator light and automatic cut-off carbon brushes. Speed pre-selection switch (A - G). Softgrip on all handles. 21mm Kango hexagon reception. Power input: 1.600W. Single blow energy: 7 - 27J. Hammer rate under load: 975 - 1.950bpm. Tool reception: K-Hex.

In Stock:
Available Stock We do have some limited stock of 900K LARGE BREAKER 110V available.
Order code: MLW-263-1900A
Suppliers Part Number: 4933 3756 70
Offer price:
£740.24 incl. VAT
£629.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.