Cromwell Online - Industrial Tools Supplier



PX INSULATOR PU COATED GLOVES SIZE 10

Category: Personal Protection > Hand Protection > Gloves - Heat Resistant

Thermal PU Palm & Finger Coated Gloves - PX Insulator

Seamless knitted 13 gauge blue thermo-active fibre glove with a blue PU coating on the palm and finger tips. Excellent comfort and dexterity. The thermo-active fibre wicks perspiration away from the skin and dries 50% faster than cotton. Good abrasion and tear resistance. Thermal qualities against cold. Elasticated knit wrist. Ideal for use in cold stores, construction and general outdoor work. CE - Intermediate Design. These gloves comply with the main requirements of the European Personal Protective Equipment Directive (Directive 89/686/ECC) dated 21st December 1989.

In Stock:
Available Stock PX INSULATOR PU COATED GLOVES SIZE 10 is currently in stock.
Order code: MRG-961-5828D
Suppliers Part Number: PX SZ.10
Offer price:
£4.03 incl. VAT
£3.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.