TYPE B MARKAL PAINT STICKS GREEN
Markers
Type B: All purpose cold surface marker which has the widest spread of applications. Timber, brick, metal surfaces and rubber. Temp marking range 45°C To 65°C. Type H: Yellow hot surface marker for applications like colour coding foundry rises and runners and non-ferrous metals whilst hot, coils, billets, bars, ingots etc. Temp marking range 65°C to 650°C. Type K: White marks extremely hot rough surfaces, castings, forgings, ingots, billets without burning or running off. Temp marking range 760°C to 1200°C. Type P: White for marking steel prior to galvanising process. Marks are completely removed in the pickling bath and will not interfere with galvanising process. Temp marking range 45°C to 65°C. Type HT: Marks red hot metal surfaces eg steel blooms, bars, coils of strip etc. The mark is highly visible on metals, castings, coils etc. it must be stored outside. Temp marking range 120°C to 870°C
In Stock:
TYPE B MARKAL PAINT STICKS GREEN is currently in stock with high quantities available.
|
Order code: MRL-734-1004D
|
Offer price: |
£1.33
incl. VAT
£1.16
excl. VAT
|
|








