Cromwell Online - Industrial Tools Supplier



MM4900 ENERGY SAVING FLOODLIGHT 100W

Category: Power Tools > Lighting & Power > Garden & Domestic Lighting

Evolution® Energy Saving Floodlight

The first floodlight to be endorsed by the Energy Saving Trust. Comes supplied with a 100W linear tungsten halogen lamp and a 9W PL-S Pro Compact fluorescent lamp. Consumes 70 less energy than a standard 500W floodlight. Brings significant savings in lower running costs and is designed to minimize light pollution. Added security with an optional all night ambient light. Silver finish. Rust proof die cast aluminum construction. Size: (H x W x Proj.) 225x210x215mm. Two operating modes:MODE1During the hours of darkness, the PL Lamp will illuminate to give a constant ambient light. When movement is detected by the PIR, it triggers the halogen lamp, which remains lit for between 5 seconds and 10 minutes.9W PL LampDusk to dawn - constant100W Halogen Floodlight5 seconds to 10 minutes - once activatedMODE 2The floodlight is unlit until the PIR sensor detects movement, whereupon both the PL and halogen lamps are lit. The halogen floodlight remains illuminated for between 5 seconds and 10 minutes. After this the PL lamp is illuminated for up to one hour.9W PL LampUp to 1 hour - once activated100W Halogen Floodlight5 seconds to 10 minutes - once activated

In Stock:
Available Stock MM4900 ENERGY SAVING FLOODLIGHT 100W is currently in stock.
Order code: MRM-281-2100B
Suppliers Part Number: MM4900
Offer price:
£29.36 incl. VAT
£24.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.